Menu Search
Search
KILLARK #ZS312

Connector, Cord Grip; 1 in. Hub; 0.87 to 1.0 in. OD

SKU # 78393697365 Manufacturer Series: Z
Type: Flexible Cord Connector with Grip
Hub Size: 1 in.
OD Min: 0.87 in.
OD Max: 1 in.
OD - min-max average: 0.94 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel

Additional Info: Color: Gray, Size: 1.81 in. W x 2.31 in. L