Menu Search
Search
HUBBELL #074011039

Connector, Cord Grip; 3 in. Hub; 2.31 to 2.43 in. OD

SKU # 78358532293
Type: Flexible Cord Connector with Grip
Hub Size: 3 in.
OD Min: 2.31 in.
OD Max: 2.43 in.
OD - min-max average: 2.37 in.
Connection Type: Straight MNPT
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel

Additional Info: Form F7, Neoprene Bushing, Operating Temperature Rating: -30 to 225 deg F