The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HUBBELL #074011036

Connector, Cord Grip; 3 in. Hub; 1.93 to 2.06 in. OD

SKU # 78358532290
Type: Flexible Cord Connector with Grip
Hub Size: 3 in.
OD Min: 1.93 in.
OD Max: 2.06 in.
OD - min-max average: 1.99 in.
Connection Type: Straight MNPT
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel

Additional Info: Form F7, Neoprene Bushing, Operating Temperature Rating: -30 to 225 deg F