Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Fittings and Hardware
Flexible Cord and Cable Fittings
Connector Components
Flexible Bushings-Glands, Single Cables
#CGG273
EMERSON
#CGG273
Appleton
Liquidtight Cord Connector Gland Neoprene
SKU
#
78138139624
Add to List
Add to Quote
Compare
Maximum number of products selected.
Specifications
Bushing Type:
Liquidtight Cord Connector Gland
Material:
Neoprene
Hub Max:
3/4 in.
Hub Min:
1/2 in.
OD Min:
0.38 in.
OD Max:
0.5 in.