Menu Search
Search
EATON CROUSE-HINDS SERIES #BUSH214

Liquidtight Cord Connector Gland Neoprene

SKU # 78227411070
Bushing Type: Liquidtight Cord Connector Gland
Material: Neoprene
Hub Max: 1/2 in.
Hub Min: 3/8 in.
OD Min: 0.13 in.
OD Max: 0.25 in.

Flexible Bushings-Glands, Single Cables: Bushing Type - Liquidtight Cord Connector Gland; Material - Neoprene; Hub Min - in - 3/8; Hub Max - in - 1/2; OD Min - in - 0.13; OD Max - in - 0.25