Menu Search
Search
EMERSON #UNY300R

Appleton Explosion-Proof Union Malleable Iron Male-Female 3 in.

SKU # 78138169660 Manufacturer Series: UNY
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 4.81 in.
OD Max: 5.38 in.
Trade Size: 3 in.
Material: Malleable Iron

Additional Info: Removable Male Nipple (for use as female to female union)