Menu Search
Search
EMERSON #UNY150NR

Appleton Explosion-Proof Union Malleable Iron Male-Female 1-1/2 in.

SKU # 78138125774 Manufacturer Series: UNY
Type: Explosion-Proof Union
Connection: Male-Female
Overall Length: 3.25 in.
OD Max: 3.06 in.
Trade Size: 1-1/2 in.
Material: Malleable Iron

Additional Info: Removable Male Nipple (for use as female to female union)