Menu Search
Search
ABB INSTALLATION PRODUCTS #UNF305-G

Thomas and Betts Conduit Union, 1 in. Trade, Female/Female Connection, 2.00 in. OD x 2.16 in. OAL

SKU # 70450841302 Manufacturer Series: UNF
Type: Explosion-Proof Union
Connection: Female-Female
Overall Length: 2.16 in.
OD Max: 2 in.
Trade Size: 1 in.
Material: Steel, PVC 40mil Coated

Additional Info: Color: Gray