Menu Search
Search
EMERSON #EYS3

Appleton Explosion-Proof Conduit Seal 1" Female-Female Grayloy Iron

SKU # 78138170471
Type: Explosion-Proof Conduit Seal
Mounting Position: Vertical
Connection: Female-Female
Trade Size: 1 in.
Turning Radius: 2.38"
Material: Grayloy Iron