Menu Search
Search
EATON CROUSE-HINDS SERIES #EYS6-SA

Condulet® Explosion-Proof Conduit Drain Seal 2 in. Female-Female Copper-Free Aluminum

SKU # 78227427577 Manufacturer Series: EYS
Type: Explosion-Proof Conduit Drain Seal
Mounting Position: Vertical or Horizontal
Connection: Female-Female
Trade Size: 2 in.
Turning Radius: 2.31 in.
Material: Copper-free Aluminium