Menu Search
Search
KILLARK #ECF-118

Explosion-Proof, Flexible Coupling End Fittings Brass 0.50 inch

SKU # 78393610506 Manufacturer Series: ECF

Compare

Maximum number of products selected.
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: End Fittings
Trade Size: 0.5 in.
Length: 18 in.

Explosion-Proof Certified Flexible Couplings: Type - Explosion-Proof, Flexible; Fittings Material - Brass; Flexible Material - Bronze; End Fittings - End Fittings; Trade Size - in - 0.50; Flexible Length - in - 18.00; Additional Information - Hazardous Rating: Class I, Groups A, B, C, D, Zone 1, Groups llC, llB, llA; Manufacturer Series - ECF

Additional Info: Hazardous Rating: Class I, Groups A, B, C, D, Zone 1, Groups llC, llB, llA