Menu Search
Search
EATON CROUSE-HINDS SERIES #ECGJH224

Explosion-Proof, Flexible Coupling 2-Male Nipples Brass 0.75 inch

SKU # 78227477906 Manufacturer Series: ECGJH

Compare

Maximum number of products selected.
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 2-Male Nipples
Trade Size: 0.75 in.
Length: 24 in.