Menu Search
Search
EATON CROUSE-HINDS SERIES #ECLK424

Explosion-Proof, Flexible Coupling 1-Male Nipple, 1-Female Union Brass 1.25 inch

SKU # 78227426290 Manufacturer Series: ECLK
Type: Explosion-Proof, Flexible
Fittings Material: Brass
Flexible Material: Bronze
End Fittings: 1-Male Nipple, 1-Female Union
Trade Size: 1.25 in.
Length: 24 in.