Menu Search
Search
EMERSON #ELMFL9075A

Appleton Elbow, Long, Explosion-proof; 3/4 in. Male-Male; Aluminum

SKU # 78138162229
Type: Explosion-Proof Elbow, Long
Bend Degree: 90 Deg
Connection: Male-Male
Trade Size: 3/4 in.
Material: Aluminum

For use with threaded rigid/IMC conduit.

Additional Info: Dust-ignitionproof. Compliance: Class I, Div 1 and 2 Groups A, B, C, D; Class II Div 1 and 2 Groups E, F, G; Class III.