Menu Search

PAC-KIT SAFETY EQUIPMENT CO #5499

First Aid Kit 36 Unit Plastic

SKU: 73874305499
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: First Aid Kit
Material: Plastic
Size: 36 Unit
Dimensions: 36 Unit
Description
Weatherproof. Contains: 321" x 3" Adhesive Strip Boxes,6Light Woven Extra Large Strips,8Light Woven Knuckle Bandages,10Light Woven Fingertip Bandages,1Spill Clean-Up Pack,1Hema-Seal Major Wound Compress w/Gloves,1Bloodborne Pathogens Apparel Pack,4Gauze Pads 3",1Sterile Triangular Bandages,1Eye Flush (1 oz.), Pads, Strips,2" x 2 yd Adhesive Tape,10Antiseptic Towelettes,12First Aid/Burn Cream Packets,12Triple Antibiotic Ointment Packets,12Hydrocortisone Cream Packets,1First Aid Guide,4Exam Gloves,1CPR Mask, Gloves, Wipes,1Cold Pack,10Sting Relief Wipes,4Tecnu Oak'N'Ivy Cleanser Packets