First Aid Kit, 16 Unit Kit

SKU: 82181202522
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial First Aid Kit
Material: Plastic
Color: White
Size: WxHxD: 7 x 10.25 x 3 in.
Dimensions: HxWxD: 7 x 10-1/4 x 3 in.
Persons Served: 16 Person
Compliance: Meets ANSI Z308.1-2009
Manufacturer Series: Unitized
These sturdy and durable kits are waterproof and equipped with carrying handles and mounting brackets for versatile mounting throughout your facility. The color-coded cartons hold individually sealed unit dose applications.
Additional Info: Contents: (16) 1x3 in. Plastic Adhesive Bandage, (2) 0.5 in. x 2.5 yds Adhesive Tape, (6) First Aid/Burn Cream with Aloe, (1) First Aid Guide, (1) Forceps and Scissors, (1) Instant Cold Pack, (1) 36 in. Square Gauze Compress, (4) 3x3 in. Sterile Gauze Pad