Menu Search
First Aid Kits Bandage Scissors DxWxH: 2.00 x 5.00 x 3.62 in. Plastic

NORTH SAFETY PRODUCTS #019733-0020L

Bandage Scissors DxWxH: 2.00 x 5.00 x 3.62 in. Plastic

SKU #78876998951
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bandage Scissors
Material: Plastic
Size: WxHxD: 5 x 3.62 x 2 in.
Dimensions: DxWxH: 2.00 x 5.00 x 3.62 in.

First-Aid Kits: Type - Bandage Scissors; Material - Plastic; Dimensions - DxWxH: 2.00 x 5.00 x 3.62 in.; Additional Information - Contents: (8) Adhesive Bandage, 0.5 in. x 2.5 yds Adhesive Tape, Scissors, Angled, Red Handle, First Aid Guide, (2) 3x3 in. S

Additional Info: Contents: (8) Adhesive Bandage, 0.5 in. x 2.5 yds Adhesive Tape, Scissors, Angled, Red Handle, First Aid Guide, (2) 3x3 in. Sterile Gauze Pads, (2) Adhesive Bandage, Extra Large, (6) PVP Iodine Wipes, (4) First Aid/Burn Cream with Aloe, 2 in. x 4.1 yds R