GFA #GFAP-2127

ANSI 50-Person First Aid Kit

SKU: 43781198998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial First Aid Kit
Material: Plastic
Color: White
Dimensions: HxWxD: 10 x 10 x 3-1/4 in.
Persons Served: 50 Person
Compliance: Meets ANSI Z308.1-2009
Manufacturer Series: ANSI
Description
These plastic kits contain all the items required to meet ANSI Z308.1-2009 specifications. Contents are organized via the Easy Access Pocket System, which makes your kits much faster and easier to use - which is vital when you don't have the time to go through everything in your kit. In case of an accident or emergency requiring first aid, simply fold out the clearly labeled pockets and open the one you need for the emergency at hand.