Menu Search
GFA #GFAP-2125

ANSI 10-Person First Aid Kit

SKU # 43781199000 Manufacturer Series: ANSI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial First Aid Kit
Material: Plastic
Color: White
Dimensions: HxWxD: 6 x 9 x 3-1/4 in.
Persons Served: 10 Person
Compliance: Meets ANSI Z308.1-2009

These plastic kits contain all the items required to meet ANSI Z308.1-2009 specifications. Contents are organized via the Easy Access Pocket System, which makes your kits much faster and easier to use - which is vital when you don't have the time to go through everything in your kit. In case of an accident or emergency requiring first aid, simply fold out the clearly labeled pockets and open the one you need for the emergency at hand.