Menu Search

DIRECT SAFETY PRODUCTS #54952

Quick Fill 3-Shelf Filled Cabinet

SKU: 43007754952
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial First Aid Kit
Material: Metal
Color: White
Compliance: Meets ANSI Z308.1-2015
Refill Type: Kit Refill is #54955
Shelves: 3 Fixed Shelves
Description
Our Quick Fill First Aid Cabinets are the easiest and least expensive bulk quantity cabinets to maintain. Everything you need to refill your cabinets, from phone and fax numbers to refill item numbers and refill quantities, is listed right on the cabinet's side panel. Ingredients are carefully selected, quality industrial first aid supplies. Door pockets for overflow items or additional storage. Contents exceed the 2015 ANSI Class A requirements.