DIRECT SAFETY PRODUCTS #31116

Label, First Aid Kit; HxW: 8-5/16 x 8-5/16 in.

SKU: 43007731116
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Empty First Aid Kit and Cabinet
Color: White
Dimensions: HxW: 8-5/16 x 8-5/16 in.
Manufacturer Series: First Aid
Description
Generic First Aid Kit Labels are self-adhesive for easy application on the front of boxes.
Additional Info: White