Menu Search
First Aid Kits General First Aid Cabinet, Large, Plastic, Includes Medications

DIRECT SAFETY PRODUCTS #13443

General First Aid Cabinet, Large, Plastic, Includes Medications

SKU #43007713443
Manufacturer Series: ANSI
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Industrial First Aid Kit
Material: Plastic
Color: White
Persons Served: 50 Person
Compliance: Meets ANSI Z308.1-2015

SmartCompliance cabinets make restocking quick and easy, with patented snap-in boxes. The unique cabinet design eliminates disorganized and missing supplies. Clearly labeled compartments create a cabinet that is easy-to-use and restock. With the expansion pocket, you can customize your cabinet to meet your specific needs. Patented SmartTab. ezRefill boxes snap into place, simplifying restocking and keeping supplies organized. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts reorder information at your fingertips. Innovative plastic case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.