Menu Search
First Aid Kits Glow-In-The-Dark First Aid Kit, 24 Unit, Metal

CERTIFIED SAFETY MFG #KR202

Glow-In-The-Dark First Aid Kit, 24 Unit, Metal

SKU #76658802017
Manufacturer Series: Glow-In-The Dark
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Glow-In-The-Dark First Aid Kit
Material: Metal
Color: Glow-in-the-Dark
Dimensions: HxWxD: 9 x 9 x 2-1/2 in.
Compliance: Meets ANSI Z308.1-2003
Refill Type: Kit Refill is 33666

Unitized packages keep ingredients neat and organized and make identification quick and easy. Kits feature a handle with bracket for wall mounting.