Menu Search
First Aid Kits First Aid Kit; 10.5 x 8.5 Case; 45 Items

3M #94118-80025T

First Aid Kit; 10.5 x 8.5 Case; 45 Items

SKU #05114134020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Industrial/Construction
Material: Plastic Case
Color: Translucent
Dimensions: 10.5 x 8.5 in. Case
Packaging: Carrying Case
Compliance: Meets ANSI/OSHA requirements

First Aid Kits: Type: Industrial/Construction; Material: Plastic Case; Color: Translucent; Dimensions: 10.5 x 8.5 in. Case; Packaging: Carrying Case; Compliance: Meets ANSI/OSHA requirements

Additional Info: Includes 45 assorted adhesive bandages, gauze, towelettes, assorted pads, cold compress, scissors, tweezers and more.