Menu Search
First Aid Instruments Splinter Forceps, 4.5" L

MAGNUM MEDICAL #10-2465

Splinter Forceps, 4.5" L

SKU #43018998974
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Forceps
Material: Stainless Steel
Size: L: 4.5 in.

4 1/2" stainless steel Splinter Forceps has a permanently attached magnifying glass to easily locate and remove even the smallest splinter. Comes with storage case to protect magnifying glass.