You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KIDDE #466141N

Fire Extinguisher, Sodium Bicarbonate, 2 lb, Wall Mount Strap Bracket

SKU # 04787100141
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Extinguisher
Application - General: Kitchen/Garage
Application - Fire Type: Liquid, Gases, Energized Electrical Equipment
Agent Type: Sodium Bicarbonate
Agent Quantity: 2 lb.
Rating: 10-B:C
Container Mounting: Wall Mount Strap Bracket

Fire Extinguishers: Type - Fire Extinguisher; Application - General - Kitchen/Garage; Application - Fire Type - Liquid, Gases, Energized Electrical Equipment; Agent Type - Sodium Bicarbonate; Agent Quantity - 2.00 lb; Rating - 10-B:C; Container Mounting - Wall Mount Strap Bracket; Additional Information - Cylinder Material: Aluminum, Operating Distance: 6 - 8 ft, Operating Time: 8 - 12 sec

Additional Info: Cylinder Material: Aluminum, Operating Distance: 6 - 8 ft, Operating Time: 8 - 12 sec