×

Your shopping cart is empty.

KIDDE 466204

KIDDE  466204

Dry Chemical Fire Extinguisher Multi-Purpose Flammable Liquids, Electrical, Wood, Plastic

KIDDE

Manufacturer # 466204

SKU: 04787166204





Product Description

Fire Extinguishers: Type - Dry Chemical Fire Extinguisher; Application - General - Multi-Purpose; Application - Fire Type - Flammable Liquids, Electrical, Wood, Plastic; Agent Type - Monoammonium Phosphate; Agent Quantity - 10.00 lb; Rating - 4-A, 60-B:C; Level Display - Gauge; Container Color - Red; Container Mounting - Bracket

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Dry Chemical Fire Extinguisher
Application - General: Multi-Purpose
Application - Fire Type: Flammable Liquids, Electrical, Wood, Plastic
Agent Type: Monoammonium Phosphate
Agent Quantity: 10 lb.
Rating: 4-A, 60-B:C
Level Display: Gauge
Container Color: Red
Container Mounting: Bracket

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: