Menu Search

BRK ELECTRONICS #FE10G

Dry Chemical Fire Extinguisher Garage, Workshop Flammable Liquids, Electrical

SKU #02905471200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Dry Chemical Fire Extinguisher
Application - General: Garage, Workshop
Application - Fire Type: Flammable Liquids, Electrical
Agent Type: Sodium Bicarbonate
Agent Quantity: 2.44 lb.
Rating: 10-B:C
Level Display: Gauge
Container Color: Red
Container Mounting: Bracket, USCG Approved

Fire Extinguishers: Type - Dry Chemical Fire Extinguisher; Application - General - Garage, Workshop; Application - Fire Type - Flammable Liquids, Electrical; Agent Type - Sodium Bicarbonate; Agent Quantity - 2.44 lb; Rating - 10-B:C; Level Display - Gauge; Container Color - Red; Container Mounting - Bracket, USCG Approved