Menu Search
Fire Extinguisher Chemicals Agent, Dry Chemical, Fire Extinguisher, 45 lbs Pail

INDUSTRIAL SUPPLIES MISC #53080

Agent, Dry Chemical, Fire Extinguisher, 45 lbs Pail

SKU #78404194048
Manufacturer Series: ANSUL FORAY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fire Extinguisher Dry Chemical
Agent Type: Monoammonium Phosphate
Application - Fire Class: Class A, B & C Fires
Size: 45 lb.
Container: Pail

Fire Extinguisher Chemicals: Type - Fire Extinguisher Dry Chemical; Agent Type - Monoammonium Phosphate; Application - Fire Class - Class A, B & C Fires; Size - 45 lb; Container - Pail; Manufacturer Series - ANSUL FORAY