Menu Search
Fire Extinguisher Cartridges Cartridge Assembly, Cartridge Size: 5-1/2 oz

INDUSTRIAL SUPPLIES MISC #4614

ANSUL Cartridge Assembly, Cartridge Size: 5-1/2 oz

SKU #78404194045
Manufacturer Series: RED LINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fire Extinguisher CO2 Cartridge
Fire Extinguisher Type: Dry Chemical Cartridge, Standard
Fire Extinguisher Size: 20 lb
Cartridge Size: 5-1/2 oz.
Fire Extinguisher Model: Model 20

Fire Extinguisher Cartridges: Type - Fire Extinguisher CO2 Cartridge; Fire Extinguisher Type - Dry Chemical Cartridge, Standard; Fire Extinguisher Size - 20 lb; Cartridge Size - 5-1/2 oz; Fire Extinguisher Model - Model 20; Manufacturer Series - ANSUL RED LINE