Menu Search

INDUSTRIAL SUPPLIES MISC #4523

ANSUL Cartridge Assembly, Cartridge Size: 1-1/2 oz

SKU #78404194046
Manufacturer Series: RED LINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fire Extinguisher CO2 Cartridge
Fire Extinguisher Type: Dry Chemical Cartridge, Standard
Fire Extinguisher Size: 5 lb
Cartridge Size: 1-1/2 oz.
Fire Extinguisher Model: Model 5

Fire Extinguisher Cartridges: Type - Fire Extinguisher CO2 Cartridge; Fire Extinguisher Type - Dry Chemical Cartridge, Standard; Fire Extinguisher Size - 5 lb; Cartridge Size - 1-1/2 oz; Fire Extinguisher Model - Model 5; Manufacturer Series - ANSUL RED LINE