Menu Search
Fire Extinguisher Brackets Bracket, Multi-Purpose, Steel

INDUSTRIAL SUPPLIES MISC #14228

ANSUL Bracket, Multi-Purpose, Steel

SKU #78404194039
Manufacturer Series: RED LINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fire Extinguisher Bracket
Fire Extinguisher Type: Dry Chemical Cartridge
Mounting Type: Multi-Purpose
Fire Extinguisher Size: 10 lb
Fire Extinguisher Model: Model 10
Material: Steel
Finish: Red Corrosion Resistant Paint
Latch: Toggle Clamp Arm
Mounting: Holes - Back

Fire Extinguisher Brackets: Type - Fire Extinguisher Bracket; Fire Extinguisher Type - Dry Chemical Cartridge, Standard; Mounting Type - Multi-Purpose; Fire Extinguisher Size - 10 lb; Fire Extinguisher Model - Model 10; Material - Steel; Finish - Red Corrosion Resistant Paint; Latch - Toggle Clamp Arm; Mounting - Holes - Back; Additional Information - Wall/Vehicle/Marine Bracket, Mounting Mininum Opening Width: 10.81"; Manufacturer Series - ANSUL RED LINE.  Box of Two

Additional Info: Wall/Vehicle/Marine Bracket, Mounting Mininum Opening Width: 10.81""