Menu Search
Search
SPECIFIED TECHNOLOGIES #EZDR200

EZ-Path Retrofit Device, 2 Hours, Galvanized Steel

SKU # 73057300200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retrofit Device
Application: Flush Mounted 2 in. Sleeves, Mounting Tabs Allow for Attachment to the Substrate
Material: Galvanized Steel
Rating: 2 Hours
Approval Listings: UL listed, ASTM E814 (UL1497), CAN/ULC-S115

The EZ-Path retrofit device is designed to restore the ratings for overfilled cable sleeve penetrations. The device features a built-in fire and smoke sealing system that can attach either to the sleeve or the barrier surface. The EZ-Path retrofit device consists of a heavy gauge galvanized steel housing containing intumescent materials that expand rapidly when exposed to fire or high temperatures to close off the void area. Its unique two-piece design quickly installs around cable bundles and extended sleeves and can even accommodate standard conduit bushings. The square device shape allows cable exit or entry from multiple directions.