Menu Search
Search
SPECIFIED TECHNOLOGIES #SSB26

Fire Stop Pillow Red Poly Bagged Intumescent Compound Core

SKU # 73057306260 Manufacturer Series: SSB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Stop Pillow
Application: Duct and Cable Tray, Barrier Penetration Sealing
Material: Poly Bagged Intumescent Compound Core
Color: Red
Rating: 3 Hours
Size: 2 x 6 x 9 in. (50 x 152 x 225mm)
Approval Listings: FM, UL1497 (pillow only)

Fire Barrier Devices: Type - Fire Stop Pillow; Application - Duct and Cable Tray, Barrier Penetration Sealing; Material - Poly Bagged Intumescent Compound Core; Color - Red; Rating - 3 Hours; Size - 2 x 6 x 9 in. (50 x 152 x 225mm); Approval Listings - FM, UL1497 (pillow only); Additional Information - Service Temperature: 130 deg. F; Manufacturer Series - SSB

Additional Info: Service Temperature: 130 deg. F