Menu Search
Search
3M #FB269SL

Fire Barrier Self-Locking Pillow, 9 in. L x 6 in. W, 3 hrs

SKU # 07630889489
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Barrier Self-Locking Pillow
Application: Conduit Bank, Inner Duct Cable and Cable Racks or Tray use
Color: Red
Rating: 3 hrs
Size: LxW: 9 x 6 in.
Thickness: 2 in.
Approval Listings: UL-1479, CAN/ULC-S115

Our 3M™ Fire Barrier Self-Locking Pillows are self-contained firestops ideal for medium to large through penetrations. Pillows feature Interlocking strips - installers can easily lock multiple pillows together to achieve precise fill and compression with