Menu Search
Fire Barrier Sealants Fire Barrier Sealant 1.5 oz Cartridge

3M #FD150+BLUE(1.5OZ)

Fire Barrier Sealant 1.5 oz Cartridge

SKU #05111511574
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fire Barrier Sealant
Content Base: Acrylic Latex Base
Container: Cartridge
Size: 1.5 oz.

Our 3M Fire Barrier Sealant FD 150/ is a gun-grade, latex-based, elastomeric sealant that cures upon exposure to the atmosphere to form a monolithic flexible firestop seal. When properly installed, this sealant helps control the spread of fire, smoke and noxious gasses before, during and after exposure to a fire and exhibits excellent adhesion to a full range of construction substrates.

Additional Info: Color: Blue