Menu Search
Fire Barrier Devices Fire Barrier Pillow, 3.0x6.0x9.0 in., 2 hrs, Bagged Intumescent Compound w/Interlocking Strips, Red

3M #SLP-LARGE

Fire Barrier Pillow, 3.0x6.0x9.0 in., 2 hrs, Bagged Intumescent Compound w/Interlocking Strips, Red

SKU #05111516580
Manufacturer Series: SLP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fire Stop Pillow
Application: Duct and Cable Tray, Barrier Penetration Sealing
Material: Bagged Intumescent Compound with Interlocking Strips
Color: Red
Rating: 2 Hours
Size: 3 x 6 x 9 in. (76 x 152 x 225mm)
Approval Listings: Tested to ASTM E 814

Additional Info: Package Quantity: 20