Menu Search
KILLARK #XAL-53

Fire Alarm Station Pull Ring Hazardous Location

SKU # 78393688038 Manufacturer Series: XAL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm Station
Operator: Pull Ring
Application: Hazardous Location
Contacts: (1) NO (1) NC
Circuits: (1) Circuit
Hubs: (2) 3/4 in. Hubs, Feed-Through
Material: Aluminum
Color: Red
Voltage: 600V AC/DC (max)
Current: 10A (continuous)
NEMA: NEMA 7(C,D) 9(E,F,G)
Listings: Class 1 Division 1 & 2, Groups C, D, Class 2 Division 1 & 2, Groups E, F, G