This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EDWARDS SIGNALING #270-DOC

Manual Discharge Pull Station 1NO

SKU # 78264022805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Manual Discharge Pull Station
Mounting: Surface
Contacts: 1-NO
Poles: 1P

Fire Alarm Station - Cover: Station Type - Manual Discharge Pull Station; Mounting - Surface; Contacts - 1NO; Poles - 1P; Additional Information - Includes: (1) Form C Contact for Auxiliary Functions.

Additional Info: Includes: (1) Form C Contact for Auxiliary Functions.