Menu Search
WHEELOCK #MPS-400X

Fire Alarm Pull Station NEMA 3R

SKU # 78669700290 Manufacturer Series: MPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm Pull Station
Application: Hazardous Location
NEMA: 3R
Contacts: SPST
Material: Die Cast Metal
Color: Red

Wheelock series MPS non-coded manual pull stations are constructed of high quality, die-cast metal for long lasting performance and may be mounted on a single gang backbox. Available in either single or dual action configurations for indoor or outdoor use with SPST contacts and terminal strip connections. The normally open contact will close when the pull station is activated and is rated for 30 VDC at 1 amp and 120 VAC at 1 amp. The contacts are gold plated to avoid the risk of corrosion. All models are painted red with raised white lettering and a locking mechanism to prevent unauthorized reset. MPS pull stations are NEMA-3R listed when mounted to the MPS-WP weatherproof back box.

Additional Info: Mounting: Wall