Menu Search
Search
SONY-BOSCH #FLM-325-NAI4

Supervised Output Module, 4.7 in. H x 4.2 in. W x 1.4 in. D

SKU # 47360999651
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Supervised Output Module
Size: HxWxD: 4.7 x 4.2 x 1.4 in.
Voltage: 25.3 to 39 VDC
Auxiliary Contact Rating: 2 A at 24 VDC
Application: Audible and Visual Signaling Devices or to Trigger a Remote NAC Power Expander