Menu Search

EDWARDS SIGNALING #12V6A5

Fire Alarm Panel Battery 12.0V 6.5 Ah

SKU: 79301700034
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fire Alarm Panel Battery
Voltage: 12
Capacity: 6.5 AH
Application: 2412
Description
Fire Alarm Panel Batteries: Type - Fire Alarm Panel Battery; Voltage - 12.0; Capacity - 6.5 Ah; Application - 2412, 2414 Panels (2) Required