Menu Search
SOUTHWIRE #98430-06-04

Fire Alarm Cable, 14 AWG, 2C, Sol Bare Cu Conductor, FPLR Riser, PVC Jacket, Red, 300V

SKU # 02989245308
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm Cable
Conductor Size: 14 AWG
Conductor Count: 2C
Rating: FPLR Riser
Jacket Material: PVC
Jacket Color: Red
Shield Type: Overall Foil Shield
Shield Material: Alum-Mylar
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.22 in.
Length: 1000 ft.