Menu Search
Fire Alarm Cable Fire Alarm Cable, 12 AWG, 2C, Sol Bare Cu Conductor, FPLR Riser, PVC Jacket, Red, 300V

SOUTHWIRE #98200-06-04

Fire Alarm Cable, 12 AWG, 2C, Sol Bare Cu Conductor, FPLR Riser, PVC Jacket, Red, 300V

SKU #02989245074
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Type: Fire Alarm Cable
Conductor Size: 12 AWG
Conductor Count: 2C
Rating: FPLR Riser
Jacket Material: PVC
Jacket Color: Red
Shield Type: Unshielded
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.236 in.
Temperature Rating: 60°C
Length: 1000 ft.
Package Type: Reel