Menu Search
GENERAL CABLE #E3502S.18.03

Fire Alarm/Life Safety Cable, 18 AWG, 2C, Sol Bare Cu Conductor, FPLP Plenum, Red

SKU # 07940783172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm Cable
Conductor Size: 18 AWG
Conductor Count: 2C
Rating: FPLP Plenum
Jacket Material: PVC
Jacket Color: Red
Shield Type: Unshielded
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.155 in.
Temperature Rating: 60°C
Length: 500 ft.
Package Type: Reel