Menu Search

GENERAL CABLE #E1514S.18.03

Fire Alarm/Life Safety Cable, 16 AWG, 4C, Sol Bare Cu Conductor, FPLR Riser, Red

SKU: 07940771514
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fire Alarm Cable
Conductor Size: 16 AWG
Conductor Count: 4C
Rating: FPLR Riser
Jacket Material: PVC
Jacket Color: Red
Shield Type: Unshielded
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.202 in.
Temperature Rating: 60°C
Length: 500 ft.
Package Type: Reel
Description
Fire Alarm Cable: Type - Fire Alarm Cable; Conductor Size - 16 AWG; Conductor Count - 4C; Rating - FPLR Riser; Jacket Material - PVC; Jacket Color - Red; Shield Type - Unshielded; Armor - Unarmored; Voltage - 300V; Conductor Material - Sol Bare Cu; OD - 0.202"; Temperature Rating - 60deg C; Length - 500-ft; Package Type - Reel