Menu Search
Search
GENERAL CABLE #E3512S.41.03

Fire Alarm/Life Safety Cable, 16 AWG, 2C, Sol Bare Cu Conductor, FPLP Plenum, Red

SKU # 07940783571
Country of Origin: United States of America - Subject to change
Type: Fire Alarm Cable
Conductor Size: 16 AWG
Conductor Count: 2C
Rating: FPLP Plenum
Jacket Material: PVC
Jacket Color: Red
Shield Type: Unshielded
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.172 in.
Temperature Rating: 60°C
Length: 1000 ft.
Package Type: Reel