You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CSC #123010-02-1RBX

Fire Alarm Cable, 14 Gauge, 2C, FPLP plenum, PVC Jacket, Red

SKU # 47109298969
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm Cable
Conductor Size: 14 Gauge
Conductor Count: 2 Conductor
Rating: FPLP Plenum
Jacket Color: Red
Shield Type: Unshielded
Length: 1000 ft.
Package Type: Reel-in-a-Box