Menu Search
Fire Alarm Cable Fire Alarm Cable 2C 18 AWG FPLP Plenum
BELDEN #6320UL-0021000

Fire Alarm Cable 2C 18 AWG FPLP Plenum

SKU # 61282517579
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Fire Alarm Cable
Conductor Size: 18 AWG
Conductor Count: 2C
Rating: FPLP Plenum
Jacket Material: LS PVC
Jacket Color: Red
Shield Type: Unshielded
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.151 in.
Temperature Rating: 75°C
Length: 1000 ft.

Additional Info: Drain Wire