Menu Search
LEVITON #80712-E

Wall Plate, Toggle Switch; Standard; 4 Gangs; Nylon; Black

SKU # 07847712144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Black
Plate Type: Toggle Switch
Size: Standard
Gangs: 4
Configuration: (4) Toggle Switch
Material: Nylon